missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Superblast Safety Goggles
Description
- Flexible and clear frame for increased comfort
- Intuitive and simple goggle-visor assembly system
- PLATINUM™ coating
Specifications
Specifications
| Height (English) | 3.8 in. |
| Height (Metric) | 9.7 cm |
| Width (English) | 3.8 in. |
| Width (Metric) | 9.7 cm |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Frame Color | White |
| Model | SUPBLCLAV3 |
| Weight (English) | 3.6 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?