missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 12 x 75 mm Culture Tubes

Click to view available options
Closure Type:
Dual-position Cap
Dual-position Internal Plug
Not Included
Plug Seal
Material:
Polypropylene Resin
Polypropylene USP Class VI Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs
1000/Pk
125 Tubes/Bag, 8 Bags/Cs
125/Pk, 1000/Cs
25 Tubes/Bag, 20 Bags/Cs
3000 Tubes/Bag, 1 Bag/Cs
3000/Pk
Color:
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Unit Size:
Pack of 1000
Pack of 125
Pack of 3000
Pack of 500
Beskrivelse
- Culture tube
- For cell culture and general laboratory use
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Freezable to -80°C
- Seal with plug or dual position caps
- Made in USA
Tekniske data
Tekniske data
| Closure Material | Polyethylene |
| Diameter (Metric) | 12 mm |
| Max. RCF | 1500 RCF |
| Product Type | Round-bottom Tube |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Closure Type | Plug Seal |
| Color | Natural |
| Length (Metric) | 75 mm |
| Material | Polystyrene |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion