missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3325-355-000-9

Additional Details : Weight : 3.62870kg

 View more versions of this product

Product Code. 16644072

  • 130.00 € / Pack of 1000
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

Round-bottom Tube
1500 RCF
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Natural
Polystyrene
No
2.95 in.
125 Tubes/Bag
SuperClear™
5 mL
No
12 mm
Not Autoclavable
Not Included
75 mm
Yes
Culture
125 Tubes/Bag, 8 Bags/Cs
For Cell Culture and General Laboratory Use
Sterile
125
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers