missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

Product Code. 16644082
Click to view available options
Closure Type:
Dual-position Cap
Dual-position Internal Plug
Not Included
Plug Seal
Material:
Polypropylene Resin
Polypropylene USP Class VI Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs
1000/Pk
125 Tubes/Bag, 8 Bags/Cs
125/Pk, 1000/Cs
25 Tubes/Bag, 20 Bags/Cs
3000 Tubes/Bag, 1 Bag/Cs
3000/Pk
Color:
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Unit Size:
Pack of 1000
Pack of 125
Pack of 3000
Pack of 500
This item is not returnable. View return policy

Product Code. 16644082

Brand: Labcon 33863350009

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For cell culture and general laboratory use

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA

Specifications

Diameter (Metric) 12 mm
Max. RCF 1500 RCF
Product Type Conical Tube
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Type Not Included
Color Natural
Length (Metric) 75 mm
Material Polypropylene USP Class VI Resin
Disposable Single-use
Graduated No
For Use With (Application) Culture
Length (English) 2.95 in.
Packaging Quantity 25 Tubes/Bag, 20 Bags/Cs
Quantity 25 Tubes/Bag
For Use With (Equipment) For Cell Culture and General Laboratory Use
Product Line SuperClear
Sterility Sterile
Capacity (Metric) 4 mL
Bulk Pack 25
Closure Included No
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.