missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

For cell culture and general laboratory use

Brand:  Labcon 3305-800-000-9

Additional Details : Weight : 10.34190kg

 View more versions of this product

Product Code. 17275704

  • 181.00 € / Pack of 3000
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA
Specifications

Specifications

Culture Tube
1500 RCF
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Clear
Polystyrene
No
3000/Pk
SuperClear™
5 mL
12 mm
Not Autoclavable
Not Included
75 mm
Yes
For Cell Culture and General Laboratory Use
12 mm
Non-sterile
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers