missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 17 x 100 mm Culture Tubes

Product Code. 16684092
Change view
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Material:
Polypropylene Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs.
125 Tubes/Bag, 8 Bags/Cs.
25 Tubes/Bag, 20 Bags/Cs.
Color:
Clear
Natural
Unit Size:
Pack of 1000
Pack of 500
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Material Packaging Quantity Color unitSize
16684092 Not Included Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural Pack of 1000
16644092 Dual-position Cap Polypropylene Resin 1000 Tubes/Bag, 1 Bag/Cs. Natural Pack of 1000
16624092 Not Included Polypropylene Resin 1000 Tubes/Bag, 1 Bag/Cs. Natural Pack of 1000
16674092 Not Included Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural Pack of 1000
16634092 Dual-position Cap Polystyrene 1000 Tubes/Bag, 1 Bag/Cs. Clear Pack of 1000
16614092 Not Included Polystyrene 1000 Tubes/Bag, 1 Bag/Cs. Clear Pack of 1000
16654092 Not Included Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear Pack of 1000
16604102 Dual-position Cap Polypropylene Resin 125 Tubes/Bag, 8 Bags/Cs. Natural Pack of 1000
16624102 Dual-position Cap Polypropylene Resin 25 Tubes/Bag, 20 Bags/Cs. Natural Pack of 500
16694092 Dual-position Cap Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear Pack of 1000
16664092 Not Included Polystyrene 125 Tubes/Bag, 8 Bags/Cs. Clear Pack of 1000
16614102 Dual-position Cap Polystyrene 25 Tubes/Bag, 20 Bags/Cs. Clear Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 16684092 Supplier Labcon Supplier No. 35263550009
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For cell culture and general laboratory use

  • Culture tube
  • For cell culture and general laboratory use
  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Capacity: 14 mL
  • Made in USA

Specifications

Diameter (Metric) 17 mm
Max. RCF 3000 RCF
Product Type Round-bottom Tube
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Type Not Included
Color Natural
Length (Metric) 100 mm
Material Polypropylene Resin
Disposable Single-use
Graduated No
For Use With (Application) Culture
Length (English) 3.93 in.
Packaging Quantity 125 Tubes/Bag, 8 Bags/Cs.
Quantity 125 Tubes/Bag
For Use With (Equipment) For Cell Culture and General Laboratory Use
Product Line SuperClear
Sterility Sterile
Capacity (Metric) 14 mL
Bulk Pack 125
Closure Included No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.