missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SuperNuova+™ Stirrer Series

Product Code. 15443630 Shop All Thermo Scientific Products
Click to view available options
Heating Surface Area (English):
10.25 x 10.25 in.
Top Plate Material:
Ceramic
Electrical Requirements:
230V 50/60Hz
Plug Type:
EU/UK/AUS/CHN-style
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15443630

Brand: Thermo Scientific™ S88850195

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Get reliable performance, dependable safety and simple operation with this stirrer series.

Get reliable performance, dependable safety and simple operation with the Thermo Scientific™ SuperNuova+™ Stirrer series. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Optional PT1000 temperature probe and splash guard protection shield

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Capacity 6 L
Display LED
Shape Square
Voltage 230 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Heating Surface Area (English) 10.25 x 10.25 in.
Heating Surface Area (Metric) 26.0 x 26.0 cm
Electrical Requirements 230V 50/60Hz
Frequency 50/60 Hz
Plug Type EU/UK/AUS/CHN-style
Certifications/Compliance cCSAus, CE
Type Stirrer
Shipping Weight (English) 17.4 lb.
Shipping Weight (Metric) 7.9 kg
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.