Learn More
Thermo Scientific™ SuperNuova+™ Stirrer Series
Get reliable performance, dependable safety and simple operation with this stirrer series.
1054.70 €
Specifications
Speed | 50 to 1500 rpm |
---|---|
Top Plate Material | Ceramic |
Display | LED |
Shape | Square |
Frequency | 50/60 Hz |
Product Code | Brand | Heating Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Heating Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||
15443630
|
Thermo Scientific™
S88850195 |
10.25 x 10.25 in. | Ceramic | 230V 50/60Hz | EU/UK/AUS/CHN-style |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Get reliable performance, dependable safety and simple operation with the Thermo Scientific™ SuperNuova+™ Stirrer series. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Ability to set programs (ramp/dwell) as well as save settings
- Optional PT1000 temperature probe and splash guard protection shield
- Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Specifications
50 to 1500 rpm | |
LED | |
50/60 Hz |
Ceramic | |
Square | |
Stirrer |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.