missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperSlik™ 1250 μL Low Retention Pipette Tips
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1168-260-000-9
24.98 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 6.80390kg
Description
- Pipette Tip
- FlexTop™ Extended Length
- Fits Popular 1000 and 1250 μL Pipettors
- Ultra low fluid retention
- Low mounting and ejection forces less than 3 kg
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1250 μL | |
Non-sterile | |
Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Refill | |
480 tips / low waste Eclipse™ refill; 10 refills / case | |
Yes | |
Universal Fit | |
SuperSlik Low Retention |
Non-Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
480 tips / low waste Eclipse™ refill | |
Single-use | |
No | |
Polypropylene USP Class VI Resin |