missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) Supor™ Membrane, Gridded

Product Code. 17164551
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Unit Size:
Pack of 200

Product Code. 17164551

Brand: Cytiva (formerly Pall Lab) 66234

Only null left
Add to basket
Add to basket

Supor™ Membrane designed for environmental monitoring applications.

  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Bulk with Parchment Separators
Material PES
Pore Size 0.2 μm
Sterility Sterile
Grid Color Black
No. per Pack 200/Pk.
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.