missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Supplement S7

Product Code. 10400154
Change view
Click to view available options
Quantity:
5 mL
Unit Size:
Each
Product Code. Quantity unitSize
10400154 5 mL Each
1 options
This item is not returnable. View return policy

Product Code. 10400154

Brand: Gibco™ S0175

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Supplement S7

Supplement S7 is a sterile, concentrated (100X), ionically balanced solution intended for use as one component in a complete culture environment for human epidermal keratinocytes. Supplement S7 is chemically defined and animal origin-free. Each 5 ml bottle of Supplement S7 is the correct amount of supplement for a 500 ml bottle of EpiLife™ basal medium.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage minus 20 degrees C
Cell Type Keratinocyte Cells
Classification Animal Origin-free, Chemically-defined
Concentration 100 X
Form Liquid
Product Type Cell Culture Supplement
Sterility Sterile
Product Line Cascade Biologics
Quantity 5 mL
Shipping Condition Dry Ice
Species Human
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.