missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Support Stand with Rod
Shop All Ohaus Products
Click to view available options
Material:
Aluminum
Stainless Steel
Unit Size:
Each
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Dependable connectors secure rods and clamps to meet your requirements and five unique holders in a variety of sizes and materials accommodate different rods.
Specifications
Specifications
| Type | Support Stand |
| Material | Stainless Steel |
| Includes | Rod |
| Description | Clamp, Specialty, Stand/Rod, CLS-STRODS |
| Diameter (Metric) | 13 mm Rod |
| Height (Metric) | 25.000 mm |
| Height (English) | 1.00 in. |
| Length (English) | 7.00 in. |
| Length (Metric) | 178 mm |
| Length (Metric) Arm | 578 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction