missing translation for 'onlineSavingsMsg'
Learn More

Semperit™ Supreme™ Natural Rubber Latex Surgical Gloves

Product Code. 12495020
Change view
Click to view available options
Size:
8.5
Unit Size:
50 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12495020 8.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12495020 Supplier Semperit™ Supplier No. 3000006095
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    68.98 € / 50 pairs
    Save 36.02 €
    34% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Sempermed Supreme™ Natural Rubber Latex Surgical Gloves for surgical needs. They are certified as follows: EN 1041, EN 980, EN 455/3, ISO 15223.

  • Sterile
  • Natural White
  • Non-powdered
  • Rolled cuff style
  • Disposable

Specifications

Certifications/Compliance EN 1041, EN 980, EN 455/3, ISO 15223
Color White
Disposable Single-use
Material Latex
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (Metric) 0.19 to 0.23 mm
Glove Cuff Style Rolled
Length (Metric) 285 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.