missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SureCast™ Acrylamide Solution (40%)

Product Code. 15568821
Change view
Click to view available options
Quantity:
450 mL
Unit Size:
450mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15568821 450 mL 450mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.
Product Code. 15568821 Supplier Invitrogen™ Supplier No. HC2040
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Experience superior performance, shelf life and convenience using SureCast polyacrylamide gel casting solutions.

Experience superior performance, shelf life and convenience using Invitrogen™ SureCast™ polyacrylamide gel casting solutions.

Acrylamide is a major ingredient in polyacrylamide gels used for separating proteins during polyacrylamide gel electrophoresis (PAGE). The SureCast Polyacrylamide Solution can be used to prepare single-percentage and gradient gels using the SureCast Handcast System or in other hand casting systems.

Product Features:
  • Acrylamide solution for casting polyacrylamide gels
  • Room temperature storage
  • Long shelf life
  • High purity
  • Safer alternative to powdered acrylamide
  • Concentrated to enable broader range of gel percentages to cast
  • Bis-acylamide ratio of 29:1

Recommended Storage

Room Temperature

Warranty

Up to 12 months

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Product Line SureCast
Type 40% Acrylamide Solution
Quantity 450 mL
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.