missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Specialty Pipettor Tips
Choose from extended length or large orifice, sterile or non-sterile. Fisherbrand™ Specialty Pipettor Tips are certified to be free of RNase, DNase and DNA.
33.85 € - 109.00 €
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
Diameter (Metric) Outer | 1.5 mm |
Format | Rack |
Tip Style | Genomic/Wide Orifice |
Product Code | Brand | Volume (Metric) | Sterility | Clean Claims | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Clean Claims | Price | Quantity & Availability | |||
11957744
|
Fisherbrand™
|
100 to 1000 μL | Non-sterile | DNase, RNase, and DNA Free |
45.85 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
11967744
|
Fisherbrand™
|
100 to 1000 μL | Sterile | DNase, RNase, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free |
109.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
11927744
|
Fisherbrand™
|
1 to 200 μL | Non-sterile | DNase, RNase, and DNA Free |
72.80 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
11937744
|
Fisherbrand™
|
1 to 200 μL | Sterile | DNase, RNase, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free |
33.85 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
Description
- Extended length tips and large orifice tips formats available
- Non-sterile items are certified to be free of RNase/DNase and DNA
- Sterile items are e-beam sterile and certified to be free of RNase/ DNase, pyrogen, bioburden, PCR* inhibitors and endtoxins
- Compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)
Specifications
Non-Filtered | |
1.5 mm | |
Genomic/Wide Orifice |
Clear | |
Rack | |
SureOne |