missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 0.2 mL TPX Screw Top (U)HPLC & GC Vials with Glass Fixed-Insert, Level 3, Amber, Conical Insert
GREENER_CHOICE

Product Code. 17303763 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric) Usable:
0.15 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Usable Unit Size
17303763 0.15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17303763 Supplier Thermo Scientific™ Supplier No. 601801655
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 200 μL TPX Screw Top Vial with Glass Fixed-Insert (Level 3).

Thermo Scientific™ SureSTART™ 200 µL TPX Screw Top Vials with a Fixed Glass Insert (Level 3) are designed for routine QA/QC and high-throughput analytical applications in GC, LC, and mass spectrometry (MS) instruments.

The fixed glass insert provides a total volume of 200 μL (0.2 mL) with a usable volume of 150 μL and a residual volume of ~4 μL.

These vials are manufactured from amber TPX polymethylpentene (PMP), which is lightweight and transparent and has both heat and chemical resistant properties. The fixed glass conical insert removes the need to assemble a vial and insert prior to use. It helps provide consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC Orbitrap™ MS systems.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa to ensure optimal performance.

Key Features

  • 12 × 32 mm standard vial with fixed 200 μL glass insert (0.2 mL total volume)
  • Provides

    150 μL usable volume and ~4 μL residual volume

  • Outer vial is made from TPX, which is lightweight and transparent and has both heat and chemical resistant properties
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Ideal LC and MS applications including Thermo Scientific™ LC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material TPX with Glass Insert
Sterility Non-sterile
Disposable Single-use
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type Fixed Insert
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 9 mm
Thread Style 9 mm Short Thread
Volume (Metric) Residual 1 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Product Line SureSTART Level 3
Volume (Metric) Total 0.20 mL
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 0.15 mL
For Use With (Equipment) HPLC/GC Autosampler
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.