missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Product Code. 18254584 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1.4 mL
1.5 mL
1.7 mL
Marking Spot:
No
Yes
Product Type:
Autosampler Vial
Total Recovery Screw Thread Vial
No. per Pack:
100/Pk.
1000/Pk.
5000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Marking Spot Product Type No. per Pack Unit Size
18254584 1.7 mL No Autosampler Vial 100/Pk. Pack of 100
17384083 1.5 mL Yes Total Recovery Screw Thread Vial 100/Pk. Pack of 100
17394083 1.5 mL Yes Total Recovery Screw Thread Vial 5000/Pk. Pack of 5000
17304093 1.5 mL Yes Total Recovery Screw Thread Vial 1000/Pk. Pack of 1000
17885194 1.4 mL No Total Recovery Screw Thread Vial 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Artikelnummer. 18254584 Lieferant Thermo Scientific™ Lieferanten-Nr. 6PSV9SV1
Big Savings for Better Separation
Use promo code 27992
Alle Werbeaktionen anzeigen
Estimated Shipment: 13-10-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Use SureSTART™ 1.5 mL Total Recovery Glass Screw Top Microvials, Performance Level 3, to maximize injection volume when analysing samples of less than 2 mL.

Choose Thermo Scientific™ SureSTART™ Total Recovery Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. Available in clear and amber glass, this one-piece Total Recovery microvial has a very low residual volume due to a specially-shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can collect all but 1-2 μL of sample while having a total sample volume of 1.2 mL and a residual volume of 1 μL. The outer dimensions for these vials are 12x32 mm. These Performance Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

  • Specification Certified to ensure their physical dimensions and autosampler compatibility
  • Meets all requirements of US, EU, JPN Pharmacopeia
  • Seal with 9 mm screw caps and septa
  • Buy in bulk for greater savings

Performance Level 3 Vials – for High Performance Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Spezifikation

Color Clear
Diameter (Metric) Outer 12 mm
Material Hydrolytic Glass (Class I)
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.7 mL
Graduated No
Includes Silanization
Material (Coating) Silanization
No. per Case 100
No. per Pack 100/Pk.
Volume (Metric) Residual 3 μL
Volume (Metric) Working 3 μL
Product Line SureSTART Level 3
Volume (Metric) Total 1.7 mL
Quantity 100
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) LC/GC autosampler
Vial Type 9 mm Screw thread
Autoclavable Autoclavable
Height (Metric) 32 mm
Preservative None
Product Type Autosampler Vial
Mehr anzeigen Weniger anzeigen
When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

What are SureSTART High Recovery vials?

These one-piece microvials have an internal conical reservoir which collects liquid in a 30 µL volume for extraction with a conventional autosampler from a total usable volume of 1.7 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.