missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 11 mm Crimp Caps, Level 2 High-throughput Applications

Product Code. 18234594 Shop All Thermo Scientific Products
Change view
Click to view available options
Color (Seal):
Blue
Gold
Green
Red
Silver
ACT Label:
No
Yes
Color:
Blue
Gold
Green
Red
Silver
Green Features:
ACT Ecolabel (Silver)
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color (Seal) ACT Label Color Green Features Unit Size
18234594 Silver Yes Silver ACT Ecolabel (Silver) Pack of 100
18264594 Blue No Blue ACT Ecolabel (Silver) Pack of 100
18284584 Green Yes Green ACT Ecolabel (Silver) Pack of 100
18244594 Red Yes Red ACT Ecolabel (Silver) Pack of 100
18224594 Gold Yes Gold ACT Ecolabel (Silver) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18234594 Supplier Thermo Scientific™ Supplier No. 6ACC11NR1
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 22-10-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Silver
Color Silver
Diameter (Metric) Outer 11 mm
Material Aluminum
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Natural Red Rubber/PTFE
Includes Septum
Material (Seal) Natural Red Rubber/PTFE
Level Level 2
No. per Pack 100 Pk.
Hardness 60 Shore
Product Line SureSTART Level 2
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Crimp Vials
Vial Type 11 mm Crimp Vial
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Not Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 5.7 mm
Product Type Crimp Cap
Septum Color Red/Clear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.