missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top HPLC and GC Vials, Level 1

Product Code. 17354113 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity Unit Size
17354113 Clear 100/Pk. Pack of 100
17374113 Clear 1000/Pk. Pack of 1000
17364113 Clear 5000/Pk. Pack of 5000
17384113 Amber 100/Pk. Pack of 100
17304123 Amber 1000/Pk. Pack of 1000
17394113 Amber 5000/Pk. Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17354113 Supplier Thermo Scientific™ Supplier No. CHCV1110P
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dependable separation performance and affordable. Use SureSTART™ 2 mL Glass Crimp Top Vials (Level 1) for everyday LC and GC analyses

Thermo Scientific™ SureSTART™ 2 mL Crimp Top Vials (Level 1) offer an affordable choice for everyday chromatography across LC and GC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications.

With clear or amber glass options, SureSTART™ Level 1 glass vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.

Pair them with Thermo Scientific™ SureSTART™ 11 mm crimp caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 1 – for Everyday Analyses

  • Identified by a single wave on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with GC and LC workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, FID, NPD, ECD, and CAD
  • Not recommended for use with mass spectrometers

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Made with uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) HPLC, GC
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Crimp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.