missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Snap Top (U)HPLC and GC Vials, Level 2

Product Code. 17353853 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
Packaging Type:
1 Pk. of 100
10 Pks. of 100
50 Packs of 100
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity Packaging Type Unit Size
17353853 Clear 100/Pk. 1 Pk. of 100 Pack of 100
17363853 Clear 5000/Pk. 50 Packs of 100 Pack of 5000
17373853 Clear 1000/Pk. 10 Pks. of 100 Pack of 1000
17383853 Amber 100/Pk. 1 Pk. of 100 Pack of 100
17393853 Amber 5000/Pk. 50 Packs of 100 Pack of 5000
17303863 Amber 1000/Pk. 10 Pks. of 100 Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 17353853 Supplier Thermo Scientific™ Supplier No. 6ARV111P
Spotlight Offers
Use promo code 28038
Alle Werbeaktionen anzeigen
In Stock
Zum Warenkorb hinzufügen
Edge
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 2 mL Glass Snap Top Vials (Level 2).

Thermo Scientific™ SureSTART™ 2 mL Glass Snap Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments.

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa, to ensure optimal performance.

Key Features

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 –for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
TRUSTED_SUSTAINABILITY

Spezifikation

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 2
Volume (Metric) Total 2 mL
Closure Type Snap Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.