missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass (U)HPLC and GC Vials, Level 3

Product Code. 17363953 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Crimp
SureStop Screw Thread
Thread Style:
11 mm
9 mm SureStop Short Thread
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Thread Style Quantity Unit Size
17363953 Crimp 11 mm 100/Pk. Pack of 100
17374073 SureStop Screw Thread 9 mm SureStop Short Thread 100/Pk. Pack of 100
17384073 SureStop Screw Thread 9 mm SureStop Short Thread 5000/Pk. Pack of 5000
17394073 SureStop Screw Thread 9 mm SureStop Short Thread 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17363953 Supplier Thermo Scientific™ Supplier No. 6PCV11G
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials (Level 3). SureStop™ technology is available on the screw top format

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials (Level 3) are the elite choice for high-sensitivity LC-MS, GC-MS, and UHPLC workflows where analytes such as polar compounds or those affected by pH changes demand maximum sample stability and ultra-low adsorption.

These vials are made from Thermo Scientific™ GOLD-Grade low-adsorption glass, offering:

  • Highest glass purity available
  • Lowest surface activity
  • Minimal pH shift and ultra-low adsorption for trace-level analysis.

The screw-top version features Thermo Scientific™ SureStop™ technology, which reduces cap tilt, septum push-through, and evaporation – maintaining sample integrity throughout demanding analyses. To ensure optimal performance, pair with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa.

The crimp-top version, combine with 11 mm Thermo Scientific™ SureSTART™ crimp caps and septa. This will provide a tight, solvent-resistant seal ideal for volatile samples and long-run LC/GC applications, ensuring maximum sample security under challenging conditions.

Key Features

  • Constructed from ultra-pure, low-adsorption glass to reduce analyte interaction, minimizing pH shift for trace and sensitive compound analysis
  • Offered in screw-top and crimp-top formats
  • Screw top vials include SureStop™ technology for improved sealing consistency – pair screw top vials with SureSTART™ 9 mm AVCS™ screw caps and septa for a secure, leak-free seal
  • Crimp top vials, when paired with 11 mm Thermo Scientific™ SureSTART™ crimp caps and septa, deliver tight, solvent-resistant seals for volatile samples and extended run times. Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 3 – GOLD-Grade for Ultra-Trace Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Thread Style 11 mm
Volume (Metric) Residual <170 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Crimp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.