missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials, Level 3 High Performance Applications

Product Code. 17374073 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Unit Size
17374073 Screw Cap Pack of 100
17363953 Crimp Cap Pack of 100
17384073 Screw Cap Pack of 5000
17394073 Screw Cap Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17374073 Supplier Thermo Scientific™ Supplier No. 6PSV91PG
Big Savings for Better Separation
Use promo code 27992
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials, Performance Level 3, when analyzing analytes that strongly adsorb on the glass surface or are sensitive to sample pH changes.

Choose Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Clear Glass Screw and Crimp Top Vials, Performance Level 3, when analyzing analytes such as polar compounds that strongly adsorb on the glass surface or are sensitive to sample pH changes. These Level 3 vials for high performance applications are made of low-adsorption GOLD-grade glass and offer:

  • Highest glass purity available
  • Lowest possible surface activity
  • Ultra-low adsorption and pH shift for ultra trace analysis

Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure their physical dimensions and autosampler compatibility, and meet all requirements of US, EU, JPN Pharmacopeia.

Buy in bulk for greater savings.

Features

GOLD-Grade Screw and Crimp Vials:

  • Use 9 mm screw caps and septa or 11 mm crimp caps and septa to seal screw top or crimp top vials, respectively
  • Use Thermo Scientific manual or electronic crimpers and decrimpers to seal and remove your crimp top from the vial

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Material Clear Glass
Volume (Metric) 2 mL
Size (Metric) Opening 9 mm
Base Style Flat Base
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type GOLD-Grade SureStop Glass Screw Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.