missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications

Product Code. 17343783 Shop All Thermo Scientific Products
Change view
Click to view available options
Septum:
Black Butyl/Gray PTFE
Blue Silicone/Clear PTFE
Butyl/PTFE, Molded Pharmafix
Silicone/Aluminum
Silicone/PTFE
Silicone/PTFE, High Temperature
Silicone/PTFE, Soft
Material:
Aluminum
Magnetic Steel
Hardness:
40 Shore
45 Shore
50 Shore
55 Shore
Quantity:
100 Pk.
100/Pk.
1000/Cs.
5000 Pk.
5000/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Septum Material Hardness Quantity Unit Size
17343783 Silicone/PTFE Aluminum 45 Shore 100/Pk. Pack of 100
17313783 Butyl/PTFE, Molded Pharmafix Aluminum 50 Shore 100/Pk. Pack of 100
17323783 Black Butyl/Gray PTFE Aluminum 50 Shore 5000 Pk. Pack of 5000
17333783 Butyl/PTFE, Molded Pharmafix Aluminum 50 Shore 1000/Cs. Pack of 1000
17353783 Silicone/PTFE Aluminum 45 Shore 5000/Cs. Pack of 5000
17363783 Silicone/PTFE Aluminum 45 Shore 1000/Cs. Pack of 1000
17343833 Silicone/PTFE, Soft Magnetic Steel 40 Shore 100/Pk. Pack of 100
17353833 Blue Silicone/Clear PTFE Magnetic Steel 40 Shore 5000 Pk. Pack of 5000
17363833 Silicone/PTFE, Soft Magnetic Steel 40 Shore 1000/Cs. Pack of 1000
17373833 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 100/Pk. Pack of 100
17383833 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 5000/Cs. Pack of 5000
17393833 Silicone/PTFE, High Temperature Magnetic Steel 55 Shore 1000/Cs. Pack of 1000
17303843 Silicone/PTFE Aluminum 45 Shore 100/Pk. Pack of 100
17313843 Silicone/PTFE Aluminum 45 Shore 5000/Cs. Pack of 5000
17323843 Silicone/PTFE Aluminum 45 Shore 1000/Cs. Pack of 1000
30286152 Silicone/Aluminum Aluminum 50 Shore 100 Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17343783 Supplier Thermo Scientific™ Supplier No. 6ACC20ST1
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) White/Beige
Color Silver
Material Aluminum
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
For Use With (Application) Not for PFAS
Includes Septum
Material (Seal) Silicone/PTFE
Level Level 2
Hardness 45 Shore
Product Line SureSTART Level 2
Quantity 100/Pk.
Thickness (Metric) 3.2 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Septum Color White/Beige
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.