missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm GC Vial Stoppers (Level 1)

Product Code. 17344093 Shop All Thermo Scientific Products
Change view
Click to view available options
No. per Pack:
100/Pk
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack Unit Size
17344093 100/Pk Pack of 100
17354093 - -
17364093 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17344093 Supplier Thermo Scientific™ Supplier No. CHBS20
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use SureSTART 20 mm Stoppers (Level 1) for your everyday GC chromatography analysis.

Choose SureSTART 20 mm Stoppers (Level 1) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 1), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa.

Use our performance Level 1 stoppers with crimp vials that have a 20 mm opening and a secure push fit for optimal performance from your everyday chromatography analyses.

Level 1 SureSTART 20 mm Stoppers are manufactured from low permeability bromobutyl rubber, making them suitable for low temperature gas analysis and low volatility gas storage.

The SureSTART Performance Levels

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Bromobutyl Rubber
Level Level 1
No. per Pack 100/Pk
Packaging Type 1 pack of 100
Product Line SureSTART Level 1
Quantity 100
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Certifications/Compliance Specification Certified
Product Type Vial Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.