missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm GC Vial Stoppers (Level 2)

Product Code. 17313773 Shop All Thermo Scientific Products
Change view
Click to view available options
No. per Pack:
100/Pk
1000/Pk
5000/Pk
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack Unit Size
17313773 1000/Pk Pack of 1000
17393763 100/Pk Pack of 100
17303773 5000/Pk Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17313773 Supplier Thermo Scientific™ Supplier No. 6A20BST
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use SureSTART 20 mm Stoppers (Level 2 ) for GC applications, when robustness and reproducibility are key

Choose SureSTART 20 mm Stoppers (Level 2) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 2), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa. Level 2 stoppers undergo an additional conditioning process to reduce extractables.

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Bromobutyl Rubber
Level Level 2
No. per Pack 1000/Pk
Packaging Type 10 packs of 100
Product Line SureSTART Level 2
Quantity 1000
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Green Features ACT Ecolabel (Gold)
ACT Label Yes
Certifications/Compliance Specification Certified
Product Type Vial Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.