missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Glass Polyspring Inserts for 2 mL HPLC & GC Vials, Level 3

Product Code. 17953611 Shop All Thermo Scientific Products
Change view
Click to view available options
Base Style:
Conical with Polyspring
Conical with Pulled Point
Flat Bottom
Precision Point Conical
Material:
GOLD-Grade Glass
Glass
Volume (Metric) Usable:
0.25 mL
0.35 mL
0.45 mL
Quantity:
100
500
1000
5000
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
Pack of 5000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Base Style Material Volume (Metric) Usable Quantity Unit Size
17953611 Conical with Polyspring GOLD-Grade Glass 0.25 mL 100 Pack of 100
17303983 Conical with Polyspring Glass 0.25 mL 100 Pack of 100
17313983 Conical with Polyspring Glass 0.25 mL 5000 Pack of 5000
17323983 Conical with Polyspring Glass 0.25 mL 1000 Pack of 1000
17333983 Conical with Polyspring Glass 0.25 mL 100 Pack of 100
17343983 Conical with Polyspring Glass 0.25 mL 5000 Pack of 5000
17353983 Conical with Polyspring Glass 0.25 mL 1000 Pack of 1000
17363983 Conical with Pulled Point Glass 0.35 mL 100 Pack of 100
17373983 Conical with Pulled Point Glass 0.35 mL 5000 Pack of 5000
17383983 Conical with Pulled Point Glass 0.35 mL 1000 Pack of 1000
17393983 Flat Bottom Glass 0.45 mL 500 Pack of 500
17895184 Precision Point Conical Glass 0.35 mL 100 Pack of 100
17845204 Flat Bottom Glass 0.45 mL 500 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17953611 Supplier Thermo Scientific™ Supplier No. 6PME03C1SPG
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For limited-volume LC-MS and GC-MS analyses that demand reproducible, high-sensitivity results, use SureSTART Glass Inserts (Level 3) for 2 mL HPLC and GC Vials.

Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Features

  • Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
  • Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use

Performance Level 3 Inserts – for High Performance Applications

  • Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material GOLD-Grade Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Micro Sampling
Insert Type Inserts with spring for HPLC and GC Vials
Packaging Type 1 Pack of 100
Volume (Metric) Residual 1 μL
Base Style Conical with Polyspring
Product Line SureSTART Level 3
Volume (Metric) Total 0.375 mL
Quantity 100
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) 2 mL Vials
Autoclavable Not Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 29 mm
Product Type GOLD-Grade Glass Insert
Show More Show Less
What type of vial should I use for chromatographic/chromatogenic analysis of polar compounds?

For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.

Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.

Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.

What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.