missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ <2 mL High Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3

Product Code. 17394023 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Opening:
5.5 mm
6 mm
Material (Coating):
No
Silanized
Quantity:
100/Pk.
1000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Opening Material (Coating) Quantity Unit Size
17394023 5.5 mm No 100/Pk. Pack of 100
17304033 - - - Pack of 5000
17314033 5.5 mm No 1000/Pk. Pack of 1000
17354033 6 mm Silanized 100/Pk. Pack of 100
17865184 6 mm No 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17394023 Supplier Thermo Scientific™ Supplier No. 6PRV1115V
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For separations that demand reproducible, high-sensitivity results, use SureSTART™ <2 mL High Recovery Glass Snap Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses

Thermo Scientific™ SureSTART™ High Recovery Glass Snap Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

These high recovery vials are available in 3 formats:

  • 1.4 mL (usable volume of 1.0 mL), providing a residual volume of 4 μL. This is a fluted 'wineglass' style vial
  • 1.7 mL (usable volume of 1.5 mL), providing a residual volume of 4μL. This vial has an internal conical shape bottom. This vial is also available as a silanized version for applications that require lower surface activity. The treated surface reduces adsorption of reactive or polar analytes, improving recovery and chromatographic consistency.

High recovery vials help you maximize the injection volume for <2 mL samples in high-performance applications.

To achieve the lowest residual volume and to get the most out of these vials, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.

Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Key Features

  • Designed to help maximize injectable volume
  • Silanized version available
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 5.5 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <4 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: High Recovery
Product Line SureSTART Level 3
Volume (Metric) Total 1.5 mL
Closure Type Snap Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.2 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Show More Show Less
What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.