missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications

Product Code. 17373993 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
Closure Type:
Screw Cap, ACVS, Level 3
Screw Cap, Level 3
Color (Seal):
Blue/Clear
White/Beige
Septum:
Silicone/PTFE
Silicone/PTFE, Pre-slit
Silicone/PTFE, Pre-slit, Bonded
Unit Size:
Pack of 100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Closure Type Color (Seal) Septum Unit Size
17373993 Clear Glass Screw Cap, ACVS, Level 3 Blue/Clear Silicone/PTFE Pack of 100
17383993 Amber Glass Screw Cap, ACVS, Level 3 Blue/Clear Silicone/PTFE Pack of 100
17393993 Clear Glass Screw Cap, ACVS, Level 3 Blue/Clear Silicone/PTFE, Pre-slit Pack of 100
17304003 Amber Glass Screw Cap, ACVS, Level 3 Blue/Clear Silicone/PTFE, Pre-slit Pack of 100
17314003 Clear Glass Screw Cap, Level 3 White/Beige Silicone/PTFE, Pre-slit, Bonded Pack of 100
17324003 Amber Glass Screw Cap, Level 3 White/Beige Silicone/PTFE, Pre-slit, Bonded Pack of 100
17334003 Clear Glass Screw Cap, Level 3 White/Beige Silicone/PTFE, Pre-slit, Bonded Pack of 100
17344003 Amber Glass Screw Cap, Level 3 White/Beige Silicone/PTFE, Pre-slit, Bonded Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17373993 Supplier Thermo Scientific™ Supplier No. 6PMSCK534W
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

MSCERT (Kits only)
Certified high-performance kits for use with routine mass spectrometry analyses.
Our MSCERT kits are tested by both LC-MS and GC-MS to ensure that there are no extractables, leachables, or residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results. They are also tested and certified for up to 15 critical physical specifications to prevent technical/performance issues. Customers receive the test results and certificate of analysis in the kit box. Recommended for low adsorption.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Blue/Clear
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Septum Silicone/PTFE
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 55 Shore
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, ACVS, Level 3
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Vial Type 2 mL Short Thread Screw Glass SureStop™ Vial, Level 3
Certifications/Compliance MSCERT
Height (Metric) 32 mm
Product Type MSCERT Vial and Cap Kit, Level 3
Show More Show Less
Are SureSTOP vials compatible with standard autosamplers, or do I need special equipment?

SureSTOP vials are designed for compatibility with nearly every LC or GC autosampler. They are part of the SureSTART family, which is tested for autosampler compatibility and specification certified for physical dimensions.

How do SureSTOP vials help with evaporation control compared to generic vials?

Under stress conditions (e.g., 1.3 mL methanol at 40 °C for 72 h), SureSTOP vials with AVCS closures lose significantly less solvent compared with generic screw-top or even crimp vials. The “definite stop” means the cap is tightened correctly (neither under nor over-tightened) so septum compression is predictable, and cap-tilt or septum displacement (which lead to evaporation paths) are minimized.

In workflows where solvent loss or sample concentration change is critical (as for very low volumes or volatile analytes), SureSTOP vials offer measurable improvement.

What types of applications are SureSTOP vials well-suited for?

SureSTOP vials are well-suited for:
• GC, LC and MS workflows where volatile or semi-volatile solvents are used and evaporation or sample loss is a concern.
• High-sensitivity or trace-analysis workflows where variation in sealing can impact reproducibility.
• Labs where autosampler failures (due to cap/tilt/septum issues) are affecting throughput.

How are SureSTOP vials different from standard screw-top autosampler vials?

Key aspects of SureSTOP vials include:
• The “definite stop” design prevents over-tightening (which might deform the septum or the vial neck) and under-tightening (leading to leaks or evaporation).
• Achieve the best performance with caps that have Advanced Vial Closure System (AVCS) technology that levels and aligns the cap properly, reducing cap tilt and septum displacement.
• Demonstrated lower solvent loss (evaporation) in stressed tests compared with generic vial and closure combinations.

What problems do SureSTOP vials help solve?

The SureSTOP vials are 2 mL screw-thread (9 mm) vials that incorporate a patented “definite stop point” in the vial finish (alignment ring) so when you use them with AVCS (Advanced Vial Closure System) 9 mm screw caps, you cannot under- or over-tighten the closure. This feature helps solve problems such as inconsistent sealing, variable septum compression, vial/septa push through, sample evaporation, or autosampler failures due to poorly sealed vials.

What are SureStop vials?

In addition to the features on standard 2 mL vials, SureStop vials also have a patented definite stop point (alignment ring) in the design of the vial finish. This prevents the vial from being an optimal seal, which eliminates under- and over-sealing by the cap/closure and user-to-user variance.

SureStop vials are designed for use with Advanced Vial Closure System (AVCS) screw caps. They improve transfer reliability and give a more secure liquid seal than standard screw vials. SureStop vials are available as a 2 mL as either clear or amber options and are highly recommended for use with GC and LC applications.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.