missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified 20 mL Screw Clear Glass Vial and 24 mm Closed Top Screw Cap Kits for Scintillation, Level 2
GREENER_CHOICE

Product Code. 17343813 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
20 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17343813 20 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17343813 Supplier Thermo Scientific™ Supplier No. 6AK20SCIN
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform accurate liquid scintillation counting while safely containing radioactive cocktails with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits for Scintillation.

Perform accurate liquid scintillation counting while safely containing radioactive cocktails with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits for Scintillation. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Our kits for scintillation include 20 mL glass screw vials and closed top polypropylene caps lined with polypropylene foil septa.

Scintillation Vials and Caps

Manufactured from low potassium level glass for reduction of background scintillation.

Caps are foil-lined to safely contain scintillation cocktails with low levels of radionuclides.

20 mL vials are compatible with most automated scintillation counters.

Specification Certified Kits

For everyday analysis

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Diameter (Metric) Opening 15 mm
Diameter (Metric) Inner 27.5 mm
Material Clear Glass
Volume (Metric) 20 mL
Septum Silver Polypropylene Foil
Includes 500 Vials and Caps
Size (Metric) Opening 24 mm
Product Line SureSTART Level 2
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap, Closed Top, Level 2
Quantity 5 Packs of 100 vials ea.
Thickness (Metric) 1 mm
Closure Size 24 mm
Marking Spot No
Septa Size (Metric) 24 mm
Vial Type 20 mL Screw Glass Vial, Level 2
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Certifications/Compliance Specification Certified
Height (Metric) 57 mm
Product Type Specification Certified Vial and Cap Kit for Scintillation, Level 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.