missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Código de producto. 17373823 Tienda Thermo Scientific Productos
Click to view available options
Material:
Amber Glass
Amber Hydrolytic Glass (Class I)
Clear Glass
Hydrolytic Glass (Class I)
Polypropylene
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Bonded
Silicone/PTFE, Pre-slit
Silicone/PTFE, Pre-slit, Bonded
Silicone/Polyamide
Color (Seal):
Blue/Clear
Red/Ivory
Red/White/Red
White/Blue
White/Red
Vial Type:
Screw Thread Vial
Short Thread Vial
SureStop Screw Thread Vial
SureStop Screw Thread Vial (Assembled)
SureStop Short Thread Vial
Tamaño de la unidad:
Pack of 100
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 17373823

Marca: Thermo Scientific™ 6AK86W

Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Especificaciones

Closure Color Blue
Color (Seal) Red/White/Red
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Septum PTFE/Silicone/PTFE
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 55 Shore
Product Line SureSTART Level 2
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, ACVS, Level 2
Height (Metric) 32 mm
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified
Type Specification Certified Vial and Cap Kit, Level 2
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Vial Type Short Thread Vial
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado