missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 3 High Performance Applications

Product Code. 17363963 Shop All Thermo Scientific Products
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Marking Spot:
No
Yes
Volume (Metric) Total:
0.2 mL
2 mL
Material:
Amber TPX
Clear Glass
missing translation for 'unitSize':
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Volume (Metric) Total Material missing translation for 'unitSize'
17363963 No 0.2 mL Amber TPX Pack of 100
17393963 Yes 2 mL Clear Glass Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 17363963 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 6PK1655
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials in glass or TPX and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits

For everyday analysis

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Opening 4.5 mm
Diameter (Metric) Inner 12 mm
Color Amber
Material Amber TPX
Volume (Metric) 0.2 mL
Septum White Silicone/Red PTFE; Bonded
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 55 Shore
Product Line SureSTART Level 3
Volume (Metric) Total 0.2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Level 3
Quantity 100 Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot No
Septa Size (Metric) 9 mm
Vial Type 0.2 mL Short Thread Screw TPX Vial, Level 3
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Specification Certified Vial and Cap Kit, Level 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.