missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits, Level 1 Everyday Analysis

Product Code. 18204594 Shop All Thermo Scientific Products
Click to view available options
Color:
Amber
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 18204594

Brand: Thermo Scientific™ 6EKSHV82

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology.

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Transparent
Color Amber
Diameter (Metric) Outer 8.2 mm
Material Hydrolytic Glass (Class I)
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1 mL
Graduated No
Includes Vial and Plug
Material (Seal) PE
Material (Coating) None
No. per Pack 200
Product Line SureSTART Level 1
Volume (Metric) Total 1 mL
Closure Material Polyethylene
Autoclavable Not Autoclavable
Closure Type Plug
Height (Metric) 40 mm
Quantity 200
Thickness (Metric) 8 mm
Type Vial Kit
Preservative No
Closure Size 8 mm
Marking Spot No
For Use With (Equipment) LC autosampler
Vial Type Shell Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.