missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SURF-CAL™ Particle Size Standards

Product Code. 11884862 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
0.047 μm
0.064 μm
0.083 μm
0.092 μm
0.100 μm
0.155 μm
0.202 μm
0.204 μm
0.220 μm
0.304 μm
0.360 μm
0.498 μm
0.802 μm
0.809 μm
1.112 μm
1.59 μm
2.01 μm
3.04 μm
Concentration:
1 x 10¹° particles/mL
3 x 108 particles/mL
Unit Size:
50mL
Product Code. Diameter (Metric) Concentration unitSize
11884862 0.047 μm 3 x 108 particles/mL 50mL
11894862 0.047 μm 1 x 10¹° particles/mL 50mL
11804872 0.064 μm 3 x 108 particles/mL 50mL
11814872 0.064 μm 1 x 10¹° particles/mL 50mL
11824872 0.083 μm 3 x 108 particles/mL 50mL
11834872 0.083 μm 1 x 10¹° particles/mL 50mL
11844872 0.092 μm 3 x 108 particles/mL 50mL
11854872 0.092 μm 1 x 10¹° particles/mL 50mL
11864872 0.100 μm 3 x 108 particles/mL 50mL
11874872 0.100 μm 1 x 10¹° particles/mL 50mL
11884892 1.112 μm 3 x 108 particles/mL 50mL
11894892 1.112 μm 1 x 10¹° particles/mL 50mL
11804882 0.155 μm 3 x 108 particles/mL 50mL
11814882 0.155 μm 1 x 10¹° particles/mL 50mL
11804902 1.59 μm 3 x 108 particles/mL 50mL
11824882 0.202 μm 3 x 108 particles/mL 50mL
11814902 2.01 μm 3 x 108 particles/mL 50mL
11834882 0.202 μm 1 x 10¹° particles/mL 50mL
11844882 0.204 μm 3 x 108 particles/mL 50mL
11854882 0.204 μm 1 x 10¹° particles/mL 50mL
11864882 0.220 μm 3 x 108 particles/mL 50mL
11874882 0.220 μm 1 x 10¹° particles/mL 50mL
11824902 3.04 μm 3 x 108 particles/mL 50mL
11884882 0.304 μm 3 x 108 particles/mL 50mL
11894882 0.304 μm 1 x 10¹° particles/mL 50mL
11804892 0.360 μm 3 x 108 particles/mL 50mL
11814892 0.360 μm 1 x 10¹° particles/mL 50mL
11824892 0.498 μm 3 x 108 particles/mL 50mL
11834892 0.498 μm 1 x 10¹° particles/mL 50mL
11844892 0.809 μm 3 x 108 particles/mL 50mL
11854892 0.809 μm 1 x 10¹° particles/mL 50mL
11864892 0.802 μm 3 x 108 particles/mL 50mL
11874892 0.802 μm 1 x 10¹° particles/mL 50mL
33 options
This item is not returnable. View return policy

Product Code. 11884862

Brand: Thermo Scientific™ PD047

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Simplify the preparation of calibration wafers with these particle size standards.

Simplify the preparation of calibration wafers with Thermo Scientific™ SURF-CAL™ Particle Size Standards, for calibration and maintenance of Scanning Surface Inspection Systems (SSIS). Available particle sizes correspond to the calibration point sizes required by instrument manufacturers.

Thermo Fisher Scientific™, along with the Semiconductor Industry and SEMI, have established specific particle sizes to be used when calibrating Scanning Surface Inspection Systems. Working with instrument manufacturers, we created the SURF-CAL™ product line to meet SEMI standard guidelines.
  • Available sizes are considered to be critical sizing nodes as defined by the International Technology Roadmap for Semiconductors (ITRS).
  • By depositing SURF-CAL™ NIST™ traceable polystyrene latex spheres (PSL) on specially selected wafers, you can perform periodic calibration checks and compare your scanner with scanners at other locations.
  • You can also assess the performance of your SSIS at critical stages in the manufacturing process.
  • All products are suspended in deionized, filtered water in 50mL bottles at a concentration of 3 × 108 particles per mL.

Note:

Products PD1100 and smaller are also available at 1010 particles per mL for applications using the aid of a Differential Mobility Analyzer (DMA) or other size exclusionary techniques.

TRUSTED_SUSTAINABILITY

Specifications

Additive None
Concentration 3 x 108 particles/mL
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents Polystyrene microspheres in deionized, filtered water
Description Particles for calibration and maintenance of Scanning Surface Inspection Systems (SSIS)
Color White or Colorless
For Use With (Application) SSIS Calibration and Maintenance
Material Polystyrene
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 50 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution 0.004µm
Stability Product stable for a minimum of 12 months
Diameter (Metric) 0.047 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.