missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ Suspended-Level Viscometers

Product Code. 13191043
Change view
Click to view available options
Size:
1
2
2A
3
3A
4
4A
5
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
13191043 2A Each
13181043 2 Each
13161043 1 Each
13121053 4 Each
13111053 3A Each
13131053 4A Each
13101053 3 Each
13141053 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13191043 Supplier Poulten Selfe™ Supplier No. 1625/04
  • ONLINE EXCLUSIVE PRICE
    237.00 €
    207.44 € / Pack of 1
    Save 29.56 €
    12% Off
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for transparent liquids. With UKAS certificate of calibration.

  • Type BS/IP/SL, IP71.Suitable for transparent liquids. Nominal overall length 330mm. Approximate sample size 22mL ­to 40mL. Available without certificate of calibration, please enquire.
  • With UKAS certificate of calibration.

Specifications

Product Type Suspended-Level Viscometer
Viscosity Range 50 to 250 cSt
Certifications/Compliance UKAS
Size 2A
Volume (Metric) 22 to 40 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.