missing translation for 'onlineSavingsMsg'
Learn More

BICASA Suspended Undercounter Cabinet with Drawers for Kompatto Workstation

Product Code. 30057564 Shop All BICASA Products
Change view
Click to view available options
Frame Color:
Anthracite
Blue
Red
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Frame Color Unit Size
30057564 Blue Each
30057546 Anthracite Each
30057560 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30057564 Supplier BICASA Supplier No. KDRAWB
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suspended Undercounter cabinet with 3 soft-close drawers with central lock for Kompatto workstation. Made in Fire-retardant particleboard.

  • For Kompatto Series Workstation
  • Suspended under the countertop
  • Drawers: EN 14749 certified sliding guide - Soft-Close damping system - Single loading capacity of Kg 40,0
  • Central locking system as standard
  • Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
  • Fire-retardant particleboard body
  • Light Gray color (2 decorative) - mm 19 thickness
  • Frontal drawer panels and doors with ABS rounded rim

Specifications

Product Type Suspended Undercounter Cabinet
Color Light Gray
Frame Color Blue
Material Particleboard
Includes 3 Soft-close Drawers with Central Lock
For Use With (Equipment) Kompatto Series Workstation
Dimensions (L x W x H) 600 x (500 + 20) x 530 mm
Width (English) 19.7 in.
Width (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.