missing translation for 'onlineSavingsMsg'
Learn More

BICASA Suspended Undercounter Cabinet for Kompatto Workstation, Certified

Product Code. 17447363 Shop All BICASA Products
Change view
Click to view available options
No. of Drawers:
3
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Drawers Unit Size
17447363 3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17447363 Supplier BICASA Supplier No. KDRAW
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suspended Undercounter Cabinet for Kompatto Workstation is made with fire-retardant particleboard and features 3 soft-close drawers with central lock.

  • For Kompatto Series Workstation
  • Suspended under the countertop
  • Drawers: EN 14749 certified sliding guide - Soft-Close damping system - Single loading capacity of 40.0 kg
  • Central locking system as standard
  • Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
  • Fire-retardant particleboard body
  • Light Gray color (2 decorative) - 19 mm thickness
  • Frontal drawer panels and doors with ABS rounded rim
  • Available Facade Colors: Gray, Red, Blue, Anthracite

Specifications

Color Gray
Autoclavable Not Autoclavable
Dimensions (D x W x H) 600 x 520 x 530 mm
Load Bearing Capacity (English) 88 lb.
Load Bearing Capacity (Metric) 40.0 kg
No. of Drawers 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.