Learn More
Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series
Shop All Thermo Scientific ProductsDescription
We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.
DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.
The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material.
By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.
The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.6 mL |
| Color | Natural |
| Material | Polypropylene Resin |
| Volume (Metric) | 0.6 mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Snap Cap |
| Fit for Purpose | PCR Ready |
| Bottom Shape | Conical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.