missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series

Product Code. 30130207 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.6 mL
1.5 mL
2 mL
Unit Size:
Pack of 1000
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30130207 1.5 mL Pack of 500
30130202 0.6 mL Pack of 1000
30130206 2 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30130207 Supplier Thermo Scientific™ Supplier No. 3401DLB
  • ONLINE EXCLUSIVE PRICE
    22.05 €
    18.90 € / Pack of 500
    Save 3.15 €
    14% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain Series offer a greener solution for laboratory researchers in biotech, pharma, and forensics. The tubes are made from biobased polypropylene allocated on a mass balance basis derived from second-generation waste and residue oils.

We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.

DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.

The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material. The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.

By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.

The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene Resin
Volume (Metric) 1.5 mL
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Fit for Purpose PCR Ready
Bottom Shape Conical
Max. RCF 26,000 x g
Green Features ACT Ecolabel (Silver), ISCC PLUS
Shape Cylindrical
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.