missing translation for 'onlineSavingsMsg'
Learn More

uvex suXXeed Guard Safety Glasses

Product Code. 17717679 Shop All Uvex Products
Change view
Click to view available options
Lens Tint: Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17717679 Lens Tint: Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17717679 Supplier uvex Supplier No. 9181180
  • ONLINE EXCLUSIVE PRICE
    20.90 €
    19.52 € / Pack of 1
    Save 1.38 €
    6% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Uvex suXXeed protects you all day at work and in many situations.

Sporty safety glasses with a dynamic design that appeals.

General features

  • Sporty safety glasses with a dynamic design that appeals
  • Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
  • Optional extra frame provides greater protection against particles, dust and dirt
  • Metal-free
  • Frame color: anthracite, blue
  • PC lens: clear

Protection features

  • Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
  • Marking: W 166 FT CE – 2C-1.2 W1 FTKN CE
  • UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm

Comfort features

  • Ergonomically shaped arms with soft ear pieces ensure a comfortable and secure fit without creating pressure points
  • Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
TRUSTED_SUSTAINABILITY

Specifications

Lens Type Chemical-resistant
Lens Coating Anti-fog, Scratch-resistant
Color Anthracite, Blue
Certifications/Compliance (Europe) EN 166, EN 170
Lens Tint Clear
Product Type Ergonomic Safety Glasses
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Frame Type Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.