Learn More
Rotulex™ Metal Joint Clamps
Spring-loaded metal clips. Rotulex™ Metal Joint Clamps are designed to secure corresponding Rotulex™ glassware systems with ball and socket style joints.
Brand: SVL RC13
23.89 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Suitable for high temperature work
- System includes male ball joint, PTFE covered O-ring and female cup joint which are secured with the joint clamp
- Components are ordered separately
- Available in a variety of sizes
Specifications
Joint Clamp | |
Metal | |
Rotulex™ spherical joint system | |
Approx. bore size: 5 mm |