missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Torion Spare Fitting Joints

Product Code. 12563346
Click to view available options
Thickness (Metric) Wall:
14.7mm (Bore)
5.7mm (Bore)
8.7mm (Bore)
Type:
PTFE Clamp
Polypropylene Clamp
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12563346

Brand: SVL 72003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Torion glass bodies and rubber/PTFE sealing ring

  • Glass filled polypropylene for use at temperatures up to 180°C
  • PTFE for use at temperatures up to 250°C
TRUSTED_SUSTAINABILITY

Specifications

Type Polypropylene Clamp
Thickness (Metric) Wall 14.7mm (Bore)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.