missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Swinging Bucket Rotor with Round Bucket

Product Code. 17830695 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 2000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17830695 8 x 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17830695 Supplier Thermo Scientific Supplier No. 75004682
  • ONLINE EXCLUSIVE PRICE
    37895.00 €
    36600.00 € / Pack of 1
    Save 1295.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in BIOS 16 Centrifuge

8 x 2000 mL Swinging Bucket Rotor and 1000 mL round FBS buckets

8 x 2000 mL Swinging Bucket Rotor and 1000 mL round FBS buckets

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Type Swinging Bucket Rotor
Capacity 8 x 2000 mL
Max. RCF 5374 x g
Max. Speed 3900 rpm
Includes 8 - 1000 mL Buckets
Biocontainment Yes, when used with biocontainment lids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.