missing translation for 'onlineSavingsMsg'
Learn More

Notrax Swisslon XT™ Premium Quality Barrier Matting, Charcoal

Product Code. 17782028
Change view
Click to view available options
Length (Metric):
90 cm
120 cm
150 cm
180 cm
240 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
17782028 120 cm Each
17742028 90 cm Each
17722038 150 cm Each
17762038 180 cm Each
17702048 240 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17782028 Supplier Notrax Supplier No. 380S0034CH
  • ONLINE EXCLUSIVE PRICE
    134.40 €
    115.51 € / Pack of 1
    Save 18.89 €
    14% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notrax Swisslon XT™ Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications.

  • Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications
  • Our redesigned classic barrier mat, known for its softer yarns, has been enhanced with a mono-filament to offer additional scraping and provide excellent cleaning and absorbing
  • The new tri-color grit pattern provides outstanding dirt-hiding characteristics
  • Great ability to retain moisture (<58 liters per m²) and scrape debris from foot traffic while maintaining its great looking appearance for the longest time
  • A dense heavyweight vinyl backing ensures longevity

Specifications

Color Charcoal
Length (English) 47 in.
Length (Metric) 120 cm
Material Polyamide 6.0 Yarns
Type Industrial and Commercial Matting
Width (Metric) 90 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.