missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Cole-Parmer Swivel Thermometer Clamp, Diameter: 6 to 8mm, Nickel-plated Zinc, For Use With: Thermometer, Length: 159.01mm, No. per Pack: 1Each, Size Opening: 6.01mm to 8.128mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Thermometer Clamp |
| Material | Nickel-plated Zinc |
| For Use With (Equipment) | Thermometer |
| Diameter (Metric) | 6 to 8 mm |
| Length (Metric) | 159.01 mm |
| Size (Metric) Grip | 6.01 to 8.128 mm |
| Jaw Type | Swivel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?