missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Sylicon Conical Stopper

Product Code. 10318371
Change view
Click to view available options
Diameter (Metric) Top:
9 mm
13 mm
18 mm
23 mm
26 mm
42 mm
45 mm
48 mm
54 mm
60 mm
Unit Size:
Pack of 10
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Top Unit Size
10318371 54 mm Pack of 5
10514631 9 mm Pack of 10
10767292 13 mm Pack of 10
10737482 18 mm Pack of 10
10727672 23 mm Pack of 10
10164811 26 mm Pack of 10
10246241 42 mm Pack of 5
10747672 45 mm Pack of 5
10134861 48 mm Pack of 5
10681312 60 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10318371 Supplier KARTELL Supplier No. 0381500
  • ONLINE EXCLUSIVE PRICE
    165.00 €
    156.00 € / Pack of 5
    Save 9.00 €
    5% Off
 Restricted Item
Estimated Shipment: 15-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Sylicon Conical Stopper creates a seal in bottles and flasks.

  • Autoclavable.
  • SUITABLE FOR FOODSTUFF.
  • MATERIAL: SYLICON

Specifications

Autoclavable Autoclavable
Color White
Diameter (Metric) Bottom 41 mm
Diameter (Metric) Outer 54 mm
Diameter (Metric) Top 54 mm
Material Silicone
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.