missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ HILIC HPLC Columns

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ HILIC LC Columns.

Brand:  Thermo Scientific™ 97505-032130

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11809352

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Ensure consistent, predictable separations of polar and hydrophilic analytes with Thermo Scientific™ Syncronis™ HILIC LC Columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides alternative selectivity to C18 columns without ion-pairing or derivatization. The highly organic mobile phases used with Syncronis HILIC phases facilitate efficient desolvation in ESI-MS detection and improved sensitivity.

Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes
  • No need for ion-pair or derivatization
Enhanced Sensitivity with MS Detection
  • Highly organic mobile phase facilitates desolvation in ESI-MS
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
Specifications

Specifications

Analytical Column
30 mm
5 μm
100 Å
60°C
Syncronis
5%
HILIC
2.1 mm
5800 psi (400 bar)
2 to 8
320 m²/g
Zwitterionic
Spherical, Fully Porous, Ultrapure Silica
HILIC
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.