missing translation for 'onlineSavingsMsg'
Learn More

Synoptics™ Syngene™ Transilluminator with Runners

Product Code. 13406573 Shop All Syngene Products
Change view
Click to view available options
Filtration Area (Metric):
20 x 20 cm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Filtration Area (Metric) Unit Size
13406573 20 x 20 cm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13406573 Supplier Synoptics™ Supplier No. GE2020ME
  • ONLINE EXCLUSIVE PRICE
    1145.00 €
    1076.34 € / Pack of 1
    Save 68.66 €
    5% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Syngene slimline transilluminator for use in Ingenius and Nugenius systems

  • For use in Ingenius and Nugenius systems
  • Mediumwave - with runners (no cover)
  • 6 tubes
  • 20 x 20cm
  • 302nm
  • Electrical Requirements: 230V, 50Hz

transilluminator, uv, 302nm

Specifications

Length (Metric) 32 cm
Width (Metric) 25 cm
Height (Metric) 8 cm
Depth (Metric) 32 cm
Product Type UV Transilluminator
For Use With (Application) Gel imaging, protein imaging
For Use With (Equipment) Ingenius, Nugenius
Filtration Area (Metric) 20 x 20 cm
Dimensions (L x W x H) 32 x 25 x 8cm
Electrical Requirements 230 V
Size (Metric) Filter 20 x 20 cm
Model GE-2020m-E
Voltage 230 V
Frequency 50 Hz
Intensity Fixed
Wavelength 302 nm
Lighting Type Trans UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.