missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator 2530SM

Product Code. 12864028 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
254/302 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
12864028 254/302 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12864028 Supplier Syngene™ Supplier No. GX2530SME
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Syngene™ UV Transilluminator 2530SM for illumination of any sample excited by UV light.

  • Sealed to allow wet gels on surface
  • For use in Syngene™ Systems
  •  254/302nm wavelength

Specifications

Product Type UV Transilluminator
For Use With (Equipment) For G:Box systems
Wattage 230 w
Filtration Area (Metric) 250 x 300 mm
Dimensions (L x W x H) 335 x 310 x 100 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter 250 x 300 mm
Model Syngene 2530SM
Voltage 230 V
Frequency 50 Hz
Intensity Fixed
Wavelength 254/302 nm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.