missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Syringe
Click to view available options
Length (Metric):
75 mm
85 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) Outer Needle | 0.23 mm |
| Length (Metric) | 85 mm |
| Product Type | Syringe |
| Volume (Metric) | 5 μL |
| Needle Point Style | 45° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction