missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Syringe

Product Code. 10588121
Click to view available options
Length (Metric):
75 mm
85 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10588121

Brand: Hamilton™ 200743

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer Needle 0.23 mm
Length (Metric) 75 mm
Product Type Syringe
Volume (Metric) 5 μL
Needle Point Style 45°
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.